Stylecrest Sales

AccuCharge® 18-1/8 in. 3 Ton Upflow and Downflow Uncased Coil for Air Conditioner

Part #SC8QAM036UB  |  Manufacturer Part #C8QAM036U-B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • Parts Warranty: 5 Years

Documents

Specifications

Application: Air Conditioner

BTU Cooling Rating: 36000 Btu/h

Case Included: No

Coil Type: Uncased

Collection: AccuCharge®

Configuration: [Downflow, Upflow]

Depth: 19-1/2 in

ETL Listed: Yes

Height: 18 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Aluminum

Product Type: Evaporator Coil

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Width: 18-1/8 in