Stylecrest Sales

DGAA Series Downflow 5 Tons Single-Stage Gas 90000 BTU Furnace

Part #SDGAA090  |  Manufacturer Part #DGAA090

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Approved for mobile and modular homes
  • AC ready to 4 tons
  • Built in coil cabinet

Specifications

AFUE: 80.00

BTU: 90000

CEC Compliant: For Sale in CA

Collection: DGAA Series

Condensing: No

Configuration: Downflow

Depth: 24-3/4 in

Energy Star Compliant: No

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Height: 76 in

Ignition System: Hot Surface Ignition

MBH: 90

Material: Aluminized Steel

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 45 to 75 Deg F

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 19-1/2 in