10kW - Upflow - Electric Furnace
E7 Series 10kW - Upflow - Electric Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 100.00 %
- AMP:
- 57, 60
- BTU:
- 35000
- Collection:
- E7 Series
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 24-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 16
- Height:
- 60-5/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 10 kW
- Width:
- 20 in