0 items

Stylecrest Sales DGAA Series 19-1/2 in. 90000 BTU 80% AFUE 5 Ton Single-Stage Downflow Natural or LP Gas Furnace

SDGAA090BDTAX

BTU

90000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AC ready to 4 tons
  • Approved for mobile and modular homes
  • Built in coil cabinet
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
90000
Collection
DGAA Series
Configuration
Downflow
Depth
24-3/4 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
76 in
Ignition System
Hot Surface Ignition
MBH
90
Material
Aluminized Steel
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
45 to 75 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday