80% AFUE - 70,000 BTU - Downflow - Furnace

You last purchased this on
 
Stylecrest Sales

MG1E Series 80% AFUE - 70,000 BTU - Downflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stylecrest Sales

MG1E Series 80% AFUE - 70,000 BTU - Downflow - Furnace

  • Fast #
  • Part #SMG1E070B
  • Item #7963523
  • Manufacturer Part #MG1E-070B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15, 8.4
BTU:
70000
BTU Heat Rating:
57000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
MG1E Series
Condensing:
No
Configuration:
Downflow
Depth:
23-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
76 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Ignition
Length:
24-1/5 in
MBH:
70
Max CFM:
1573 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
-45 to 75 Deg F
Tonnage:
6 Ton
UL Listed:
No
Volts:
120V
Width:
19-7/8 in