95% AFUE - 60,000 BTU - Downflow - Furnace
MG2R Series 95% AFUE - 60,000 BTU - Downflow - Furnace
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95.00 %
- AMP:
- 20
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- MG2R Series
- Configuration:
- Downflow
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 56 in
- Ignition System:
- Hot Surface Ignition
- MBH:
- 60
- Max CFM:
- 1614 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 19-3/4 in