96% AFUE - 60,000 BTU - Downflow - Furnace
MG2S Series 96% AFUE - 60,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8.4, 15
- BTU:
- 60000
- Collection:
- MG2S Series
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 24-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 76 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 60
- Max CFM:
- 1646 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 19-7/8 in