Stylecrest Sales Revolv® 18 in. Downflow A Type Coil for Furnace

S18SA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kit contains drain hose, fittings, and furnace cover plates for gas/oil furnaces

SPECIFICATIONS

Application
Furnace
Collection
Revolv®
Configuration
Downflow
Depth
19-3/5 in
Height
18-1/2 in
Refrigerant
R-22
Tonnage
3.5 - 4 Tons
UL Listed
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday