Stylecrest Sales

Revolv® Downflow 4 Tons Single-Stage Gas 72000 BTU Furnace

Part #SRG7D72C4  |  Manufacturer Part #RG7D72C4

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 95.00

AMP: 15

BTU: 72000

CEC Compliant: For Sale in CA

Collection: Revolv®

Communicating: Non-Communicating

Condensing: No

Configuration: Downflow

Depth: 23-3/4 in

Energy Star Compliant: No

Flue Type: PVC

Fuel Type: [Natural Gas, Propane]

Height: 76 in

Ignition System: Hot Surface Ignition

MBH: 72

Material: Metal

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 120V

Width: 19-7/8 in