12 in. Sloped Roof Flashing
RG1 12 in. Sloped Roof Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- RG1
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Pipe Diameter:
- 3 in
- Product Type:
- Flashing
- Roof Flashing Size:
- 12 in x 12 in