Stylecrest Sales

RG1 Downflow 3 Tons Single-Stage Gas 77000 BTU Furnace

Part #SRG1DN3  |  Manufacturer Part #RG1D77N3

BTU

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • AHRI Reference Number: 8862043
  • Frequency: 60 Hz
  • Gas Conversion Kit Included
  • Heat Exchanger Warranty: 10 Years
  • Maximum Altitude: 2000 Feet
  • Parts Warranty: 2 Years
  • Recommended Breaker Size: 15 Amps

Specifications

AFUE: 80.00

BTU: 77000

BTU Heat Rating: 77000 Btu/h

Blower Type: Multispeed

CEC Compliant: For Sale in CA

CFM: 610

Collection: RG1

Condensing: No

Configuration: Downflow

Depth: 23-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: Variable

Fuel Type: Natural Gas

Height: 76 in

Ignition System: Hot Surface Ignition

MBH: 77

Max CFM: 1210

Max Fuse Size: 15

Maximum Airflow: 1210

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Width: 19-3/4 in