Stylecrest Sales

RG1 Downflow 4 Tons Single-Stage Gas 56000 BTU Furnace

Part #SRG1DN4  |  Manufacturer Part #RG1D56N4

BTU

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • AHRI Reference Number: 8862055
  • Frequency: 60 Hz
  • Gas Conversion Kit Included
  • Heat Exchanger Warranty: 10 Years
  • Maximum Altitude: 2000 Feet
  • Parts Warranty: 2 Years
  • Recommended Breaker Size: 15 Amps

Specifications

AFUE: 80.00

AMP: 15

BTU: 56000

BTU Heat Rating: 56000 Btu/h

Blower Type: Multispeed

CEC Compliant: For Sale in CA

CFM: 760

Collection: RG1

Communicating: Non-Communicating

Condensing: No

Configuration: Downflow

Depth: 23-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Type: Metal

Fuel Type: [Propane, Natural Gas]

Height: 56 in

Ignition System: Hot Surface Ignition

Length: 19-3/4 in

MBH: 56

Material: Metal

Maximum Airflow: 1480

Phase: Single Phase

Power Source: Gas

Product Type: Gas Furnace

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Width: 19-3/4 in