0 items

Stylecrest Sales Revolv AccuCharge® Single-Zone Floor Mount Outdoor 2.5 Ton Split-System Heat Pump

SRSH14

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
40
Auto Switching Heat Cool
No
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
42500 Btu/h
Collection
Revolv AccuCharge®
Depth
30-3/4 in
Energy Star Compliant
No
Height
45 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Width
30-3/4 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday