Stylecrest Sales

Upflow and Downflow 3 Tons Electric 34000 BTU Furnace

Part #SEB10C  |  Manufacturer Part #EB10C

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • As defined by the U.S. Department of Energy, these furnaces are 100% efficient when used in specified applications

Specifications

AMP: 44

BTU: 34000

CSA Certified: CSA C22.1

Condensing: Yes

Configuration: [Upflow, Downflow]

Depth: 24 in

Energy Star Compliant: No

Fan Speeds: 4

Height: 51-5/8 in

MBH: 34

Max CFM: 945

Phase: Single Phase

Power Source: Electric

Tonnage: 3 Tons

UL Listed: Yes

Volts: 240V

Watts: 10

Width: 19-5/8 in