Stylist ADA *CVR* SL-ADA-2231-A-GR-0 6.5 DRN C

Part #JSLADA2231A065DCR  |  Item #3161239  |  Manufacturer Part #SLADA2231A0,6.5,DCR

$ 814.70 EACH

Type:

JSLADA2231A065DCR

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CSA Certified: CSA B45.4

Center Size: 4 in

Chemical Resistant: Yes

Collection: Stylist ADA

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Number Of Bowls: 1

Overall Sink Size: 22 in x 31 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Type: JSLADA2231A065DCR

WaterSense Labeled: No