6 in. 1460 gpm 18 hp Three Phase 230V 50.6A Flanged Cast Iron Submersible Sewage Pump
6BSE-LDS Series 6 in. 1460 gpm 18 hp Three Phase 230V 50.6A Flanged Cast Iron Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- These pumps are built for continuous operation
- Handles 4" solids
- Double mechanical seals assure the best protection against leakage
- Stand up to daily use in municipal wastewater applications
Specifications
- AMP:
- 50.6
- ASTM:
- ASTM A-48 Class 30
- Automatic Shut-Off:
- No
- Coating:
- Painted
- Collection:
- 6BSE-LDS Series
- Cord Length:
- 25 ft
- Depth:
- 23 in
- Discharge:
- 6 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 1460 gpm
- Height:
- 50 in
- Horsepower:
- 18 hp
- Impeller:
- Non-clog
- Maximum Feet of Head:
- 85
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - High:
- 37
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1750
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 891 lb
- Width:
- 29-1/2 in