SUB PUMP 48HP/3PH/460V 6 DISCHRG

Part #B6BSE48044LDS  |  Item #7034770  |  Manufacturer Part #6BSE48044LDS

Call for Pricing EACH

Type:

B6BSE48044LDS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 4" solids
  • Built in moisture and temperature sensors
  • These pumps are built for continuous operation
  • Stand up to daily use in municipal wastewater applications
  • Double mechanical seals assure the best protection against leakage

Documents

Specifications

AMP: 78

Cord Length: 25 ft

Discharge: 6 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 1900 gpm

Horsepower: 48 hp

Material: [Cast Iron, Stainless Steel, Rubber]

Material Type: Buna-N

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 1750

Schedule Class: 30

Type: B6BSE48044LDS

Volts: 460V