Sub Zero 15 in. 26-Bottle Wine Cooler Overlay With Left-Hand Door Swing

S315WOLH

Height

34-1/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic Defrost
  • Interior Light
  • Panel Ready- overlay design

SPECIFICATIONS

ADA Compliant
No
AMP
15
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Power Source
AC
Volts
120V
Width
15-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday