Sub Zero 15 in. Wine Cooler in Stainless Steel With Left-Hand Tumblr Handle

S315WSTHLH

Manufacturer Part #: 315W/S/TH-LH

Height

34-1/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Automatic Defrost
  • Interior Light

SPECIFICATIONS

ADA Compliant
No
AMP
15
Depth
24 in
Height
34-1/16 in
Installation Type
Built-in
Power Source
AC
Refrigerator Type
Wine Coolers
Volts
120V
Width
15-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday