Sub Zero 15.3 CF 30 in. Integrated Column Freezer With Right Hinge Door Swing

SIC30FIRH

Freezer Capacity Cu ft

15.3 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All-freezer storage
  • Automatic ice maker with “max ice” feature
  • Exceptional 24/7 customer support
  • Rigorously tested to ensure dependability
  • Smart-touch controls
  • Soft-on LED lighting
  • The disappearing refrigerator
  • Uniform height
  • Water-filtration system

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Power Source
AC
Type
Upright
Volts
115VAC
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday