0 items

Sub Zero 17.30 CF 30 in. Integrated Column All-Refrigerator With Right Hinged Door Swing

SIC30RRH

Refrigerator Capacity Cu Ft

17.30 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All-refrigerator storage solves capacity problems
  • Exceptional 24/7 customer support
  • Nano-coated spill-proof shelves for easy clean-up
  • Ready to be fitted with custom panels and handles for seamless installation with surrounding cabinetry
  • Rigorously tested to ensure at least 20 years of heavy use
  • Smart-touch controls for streamlined access to more settings
  • Soft-close doors and drawers
  • Soft-on LED lights for varying degrees of brightness
  • Uniform 84" height

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday