Sub Zero 17 CF 30 in. Stainless Steel Tube-Handle Bottom-Freezer Refrigerator With Left Hinged Door Swing 115V

SBI30UGSTHLH

Manufacturer Part #: BI-30UG/S/TH-LH

Refrigerator Capacity Cu Ft

17 cu ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Framed, overlay, flush inset and classic stainless steel design options

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Height
84 in
Installation Type
Built-in
Power Source
Electric
Refrigerator Capacity Cu Ft
17 cu ft
Refrigerator Type
Bottom Mount Freezer
Volts
115V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday