Sub Zero

17 CF 30 in. Stainless Steel Tube-Handle Bottom-Freezer Refrigerator With Right Hinged Door Swing 115V

Part #SBI30UGSTHRH  |  Manufacturer Part #BI-30UG/S/TH-RH

Refrigerator Capacity Cu Ft :

17 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • Water-filtration system
  • Helpful freshness cards
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 84 in

Installation Type: Built-in

Power Source: Electric

Refrigerator Capacity Cu Ft : 17 cu ft

Refrigerator Type: Bottom Mount Freezer

Volts: 115VAC

Width: 30 in