Sub Zero 19.70 CF 36 in. Integrated Bottom-Freezer Refrigerator

SIT36CIIDLH

Refrigerator Capacity Cu Ft

19.70 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Air purification system fights spoilage, odors
  • Automatic ice maker with “max ice” feature
  • Dual refrigeration keeps food fresher
  • Exceptional 24/7 customer support
  • Internal water dispenser works with seamless design
  • Over-and-under refrigerator/freezer storage
  • Rigorously tested to ensure dependability
  • The disappearing refrigerator
  • Water-filtration system

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
115VAC
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday