Sub Zero 21.3 CF 36 in. Glass Overlay Bottom-Freezer Refrigerator With Right Hinged Door Swing

SBI36UGORH

Refrigerator Capacity Cu Ft

21.3 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Door panels required

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday