Sub Zero 22.8 CF 36 in. Built-In All-Freezer Right-Hand Overlay

SBI36FORH

Freezer Capacity Cu ft

22.8 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Automatic ice maker with “max ice” feature
  • Exceptional 24/7 customer support
  • Magnetic door seal system locks in cold air
  • Microprocessor control guarantees peak performance
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Rigorously tested to ensure dependability
  • Water-filtration system

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
AC
Type
Upright
Volts
115VAC
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday