0 items

Sub Zero 23.3 CF 36 in. Stainless Steel Tube-Handle All-Refrigerator With Right-Hand Door Swing

SBI36RSTHRH

Refrigerator Capacity Cu Ft

23.3 cu ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable shelves for maximum convenience
  • Air purification system fights spoilage and odors
  • Crispers and deli drawers in low-temp, high-humidity zones for optimum freshness
  • Exceptional 24/7 customer support
  • Freshness cards for maximum food preservation
  • Magnetic door seal system locks in cold air
  • Microprocessor control assures peak performance
  • Rigorously tested to ensure at least 20 years of heavy use

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday