Sub Zero

23-7/8 in. Under-Counter Wine Storage with Glass Door Left Hinge

Part #SUW24OLH  |  Manufacturer Part #UW-24/O-LH

Width:

23-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Depth: 24 in

Energy Star Compliant: No

Height: 34 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Volts: 115V

Width: 23-7/8 in