Sub Zero 24 CF 42 in. Overlay Panel Side-By-Side Refrigerator

SBI42SO

Manufacturer Part #: BI-42S/O

Refrigerator Capacity Cu Ft

24 cu ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • Water-filtration system
  • Helpful freshness cards
  • Rigorously tested to ensure dependability

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Power Source
Electric
Refrigerator Capacity Cu Ft
24 cu ft
Refrigerator Type
Side-By-Side
Volts
115VAC
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday