Sub Zero

24 in. 6 cf Beverage Center

Part #SUC24BASTHLH  |  Manufacturer Part #UC-24BA/S/TH-LH

Capacity:

6 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Controls Temperature
  • Locks in Cold Air to Ensure Freshness
  • Store seven 750-ml wine bottles
  • Keeps Dairy Produce
  • Control Brightness of Interior
  • Display beverages
  • Gain storage flexibility with one stationary and two adjustable shelves
  • Locate items quickly
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 6 cu ft

Refrigerator Type: Beverage Centers

Volts: 115VAC

Weight: 130

Width: 23-7/8 in