Sub Zero 24 in. Wine Cooler With Left-Hand Glass Door Overlay

S424GOLH

Manufacturer Part #: 424G/O-LH

Height

34 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Overlay design accepts a wide variety of cabinetry panels
  • Two independent temperature zones hold reds and whites at proper serving temperature
  • Shelves store 750 ml bottles, half bottles and magnums
  • UV-resistant glass door protects against premature wine aging
  • Smooth roller-glide shelves for access without agitating wine
  • Rigorously tested to ensure at least 20 years of heavy use
  • Discreet interior lighting
  • Illuminated touch control panel
  • Star-K compliant with installation of a harness kit

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Height
34 in
Installation Type
Built-in
Power Source
AC
Refrigerator Type
Wine Coolers
Volts
120V
Width
23-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday