Sub Zero

28 CF 48 in. Stainless Steel Side-By-Side Refrigerator With Dispenser

Part #SBI48SIDO  |  Manufacturer Part #BI-48SID/O

Refrigerator Capacity Cu Ft :

28 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Internal ice and water dispenser
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • Water-filtration system
  • Helpful freshness cards

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 84 in

Installation Type: Built-in

Power Source: Electric

Refrigerator Capacity Cu Ft : 28 cu ft

Refrigerator Type: Side-By-Side

Volts: 115VAC

Width: 48 in