Sub Zero

42 in. 16.3 cf Built-In Side-By-Side Refrigerator with Tubular Handle in Stainless Steel

Part #SICBBI42SSTH  |  Manufacturer Part #ICBBI-42S/S/TH

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • Helpful freshness cards
  • Water-filtration system
  • Rigorously tested to ensure dependability
  • Exceptional customer support

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 4

CEC Compliant: Not for Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 8 cu ft

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 16.3 cu ft

Refrigerator Type: Side-By-Side

Volts: 220/240VAC

Width: 42 in