Sub Zero
42 in. 24 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Part #SBI42SDSPH | Item #3619455 | Manufacturer Part #BI-42SD/S/PH
Product Details
- Monitor and Control with WiFi
- Preserves Refrigerated and Frozen Foods
- Fight spoilage
- Locks in Cold Air to Ensure Freshness
- Keeps Produce Fresher
- Controls Temperature
- Filters Water and Ice
- Delivers Fresh Water - External
- Yields Ice Automatically
- Ensures Excellent Visibility
Specifications
ADA Compliant: No
AMP: 15
Adjustable Shelves: Yes
CEC Compliant: For Sale in CA
Capacity: 24 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Digital
Depth: 24 in
Energy Star Compliant: No
Freezer Capacity Cu ft : 7.9 cu ft
Height: 84 in
Installation Type: Built-in
LED Light: No
Number of Shelves: 5
Power Source: Electric
Refrigerator Capacity Cu Ft : 16 cu ft
Refrigerator Type: Side-By-Side
Volts: 115VAC
WIFI Enabled: Yes
Weight: 608
Width: 42 in