Sub Zero

42 in. Built-In French Door Refrigerator and Freezer in Panel Ready

Part #SBI42UFDO  |  Manufacturer Part #BI-42UFD/O

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Maximum capacity in a 42" French door model
  • Panel ready design
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Two-column shelving for customized storage
  • The deli is open!
  • Microprocessor control guarantees peak performance
  • Freshness cards for maximum food preservation

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Depth: 24 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.4 cu ft

Green: Energy Star, Yes

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.3 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 115VAC

Width: 42 in