42 in. wide 18.3 cf Built-In French Door Refrigerator in Panel Ready

Part #SBI42UFDIDSPH  |  Item #7053618  |  Manufacturer Part #BI-42UFDID/S/PH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor and Control with WiFi
  • Preserves Refrigerated and Frozen Foods
  • Fight spoilage
  • Locks in Cold Air to Ensure Freshness
  • Keeps Produce Fresher
  • Controls Temperature
  • Filters Water and Ice
  • Delivers Fresh Water - Internal
  • Yields Ice Automatically
  • Ensures Excellent Visibility

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.3

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.9 cu ft

Refrigerator Type: [French Door, Over-and-Under]

UL Listed: No

Volts: 115VAC

Weight: 582

Width: 42 in