Sub Zero Beverage Center in Stainless Steel

SUC24BASPHRH

Manufacturer Part #: UC-24BA/S/PH-RH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
6 cu ft
Depth
24 in
Height
34 in
Installation Type
Undercounter
Interior Light
Yes
Power Source
Electric
Width
23-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday