Sub Zero Built-In French Door Refrigerator in Panel Ready

SBI36UFDIDO

Manufacturer Part #: BI-36UFDID/O

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • New! Discreet Interior Water Dispenser
  • New! LED LIGHTING FOR BRIGHTER INTERIOR
  • Panel ready design
  • Over-and-under refrigerator/freezer storage
  • Dual refrigeration keeps food fresher
  • Air purification system fights spoilage, odors
  • Low-temperature/high-humidity storage zones
  • Microprocessor control guarantees peak performance
  • Helpful freshness cards

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
24 in
Freezer Capacity Cu ft
5.3 cu ft
Green
Energy Star, Yes
Height
84 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
15.7 cu ft
Refrigerator Type
Bottom Mount Freezer, French Door
UL Listed
No
Volts
115VAC
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday