Designer 24 in. 102 Bottles Wine Cooler in Panel Ready/Black

Part #SIW24RH  |  Item #5086367  |  Manufacturer Part #IW-24-RH

Color/Finish:
Panel Ready/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accepts Custom Panels
  • 102 Bottle Capacity
  • Store Eight 750ml Bottles
  • Maintains Constant Humidity
  • Shields Wine from Aging
  • Select the Wine You Want
  • Locks in Cold Air to Ensure Freshness
  • Locate Your Favorite
  • Organize Your Collection
  • Connects to Home Security

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 102 Bottles

Collection: Designer

Color Finish: Panel Ready/Black

Color Finish Category: Neutrals

Depth: 24 in

Energy Star Compliant: No

Height: 84 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Number of Shelves: 15

Refrigerator Type: Wine Coolers

Smart Home Enabled: Yes

Volts: 115VAC

Weight: 410

Width: 24 in