Grille for BI-36F/O

Part #S7008869  |  Item #3814532  |  Manufacturer Part #7008869

Brand Model Compatibility

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: BI-36F/O

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 36 in

NSF Certified: No

Product Type: Grille