Sub Zero
Legacy 23-7/8 in. 6 cu. ft. Beverage Cooler in Stainless Steel
Part #SUC24BGSPHLH | Item #4718089 | Manufacturer Part #UC-24BG/S/PH-LH
Product Details
- Controls Temperature
- Locks in Cold Air to Ensure Freshness
- Store seven 750-ml wine bottles
- Keeps Dairy Produce
- Control Brightness of Interior
- Display beverages
- Gain storage flexibility with one stationary and two adjustable shelves
- Locate items quickly
- Exceptional 24/7 customer support
Documents
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 6 cu ft
Collection: Legacy
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24 in
Energy Star Compliant: No
Height: 34 in
Indoor Outdoor: Indoor
Installation Type: [Built-in, Undercounter]
Power Source: Electric
Refrigerator Type: [Beverage Centers, Compact]
Volts: 115VAC
Weight: 130
Width: 23-7/8 in