0 items

Sub Zero Stainless Steel Tubular Handle for Sub Zero UC-15I(P) Under-Counter Refrigeration

S70291

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Sub Zero UC-15I(P) Undercounter Refrigeration
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
30-5/16 in
Material
Stainless Steel
NSF Certified
No
Type
Tubular Handle
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday