0 items

Sub Zero Wine Storage in PanelReady with Left Hand Glass

S424HAGOLH

Color Finish

(Pricing is for Panel Ready)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
24 in
Energy Star Compliant
No
Height
34 in
Installation Type
Undercounter
Power Source
Electric
Volts
115V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday