Sub Zero

Wine Storage in PanelReady with Right Hand Glass

Part #S424HAGORH  |  Manufacturer Part #424HAG/O-RH

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Depth: 24 in

Energy Star Compliant: No

Height: 34 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Volts: 115V

Width: 23-7/8 in