Water Leak Detector with 10 ft. Cord
LD-12 Water Leak Detector with 10 ft. Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limiter switch cuts out any noise over 110 dB
- Back light can be turned off to double battery life
- Excellent amplifier performance and sensor sensitivity
- Use magnet base for mic or the direct connect rod for leak survey
- Whether water leak “surveying” or leak “pinpointing,” the LD-12 offers all of the features a professional needs in the field to get the job done
- Three-pronged base plate attached to the sensor, the user can “ground mike” on city streets or concrete slabs
- All sounds with “Filter Thru” switch 50 Hz to 15,000 Hz
- David Clark stereo headphones are standard
- Filters remove extraneous noises, providing better leak detection
- Features 6 adjustable filters (3 low and 3 high) to help you pinpoint the leak
Specifications
- Application:
- Leak Detection, Pipe Systems, Water
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 10 ft
- Collection:
- LD-12
- Decibel Rating (dB):
- 110 dB
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Noise Reduction Rating:
- 110
- Power Source:
- Battery
- Size:
- 10 ft
- Tool Type:
- Leak Noise Correlator
- Type:
- Leak Detector