Water Leak Detector with 6 ft. Cord
LD-12 Water Leak Detector with 6 ft. Cord
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large meter with backlight for display of sound magnitude, assisting the user with pinpointing the exact leak location
- Lightweight amplifier, weighing only 31 ounces, with a padded carrying case and a strap
- Great for use when lowering into valve boxes that are extra deep
- Use the three-pronged base plate attached to the sensor for use as a “ground mike” on asphalt or concrete for pinpointing
- Filter-Thru switch, which turns off all of the amp's filters, allowing the user to hear all sounds from 50Hz to 15,000Hz
- High-sensitivity ground microphone and low "electronic noise" amplifier combine to offer the very best quality sound for leak detection
- Limiter switch which cuts off all loud noises greater than 110dB. Helping to protect your hearing if you accidentally drop the sensor.
- Six selectable filters, split into three "low side" filters (100Hz, 200Hz, or 400Hz) and three "high side" filters (600Hz, 800Hz, or 1200Hz)
- David Clark stereo headphones are standard
- Use magnet base for mic or the direct connect rod for leak surveying
Documents
Specifications
- Application:
- Leak Detection, Pipe Systems, Water
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 6 ft
- Collection:
- LD-12
- Decibel Rating (dB):
- 110 dB
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Noise Reduction Rating:
- 110
- Power Source:
- Battery
- Size:
- 6 ft
- Tool Type:
- Leak Noise Correlator