Leak Noise Correlator with Iron Pipe Sensor

Part #SLC2500CI  |  Item #4934325  |  Manufacturer Part #LC2500-CI

Call for Pricing EACH

Type:

Leak Noise Correlator
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leak noise correlator is very lightweight and compact, yet it offers full capabilities for programming many different pipe materials and pipe diameters
  • View data on suspect leaks in the field or download the data to PC for further analysis
  • Ruggedly built and weather resistant with an industry best, 5 year warranty (basically we fix any problem short of a backhoe running over it)
  • Great sensors, powerful radios and fast processing of leak sounds make the LC-2500 truly the best performing correlator for the money
  • Sound travels from the sensors to powerful pre-amp/transmitters with radios that go over hills and around buildings (up to 3500' in each direction) back to a powerful main processor unit that displays the correlation picture

Specifications

Application: [Leak Detection, Pipe Systems, Metal Pipes]

Battery Size: D

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Faucet Connection Size: 3/4 in

GSA Approved: No

IAPMO Listed: No

Material: Iron

NSF Certified: No

Number Of Pieces: 5 Piece

Power Source: Battery

Size: 5-9/10 in

Tool Type: Leak Noise Correlator

Type: Leak Noise Correlator