SubSurface Instruments

Model ML-1 38-3/4 in. Magnetic Locator with Case

Part #SML1  |  Manufacturer Part #ML1

Length:

38-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Detection of ferrous metal objects, including property pins and markers, live wires, and other objects
  • Easy one handed operation
  • Simple 3 keypad switch: on/off, gain up, gain down
  • Strong aluminum monotube construction from the tip through the end of the handle
  • Remembers the volume and gain settings from the last time the unit was on
  • Detection of buried ferrous metal objects at depths up to 10’
  • Battery Life: 30 hours

Specifications

Application: Detection

Average Life: 7

Battery Type: Alkaline

Collection: Model ML-1

Length: 38-3/4 in

Power Source: Battery

Tool Type: Magnetic Locator

Weight: 2