Magnetic Locator with Hard Case

You last purchased this on
 
SubSurface Instruments

Model ML-3S Magnetic Locator with Hard Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
SubSurface Instruments

Model ML-3S Magnetic Locator with Hard Case

  • Fast #
  • Part #SML3S
  • Item #4933317
  • Manufacturer Part #ML3S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy one handed operation
  • Simple 4 keypad switch: on/off, zero button, gain up, gain down
  • Detection of ferrous metal objects, including property pins and markers, live wires, and other objects
  • Includes soft carrying case and instructions manual
  • Detection of buried ferrous metal objects at depths up to 10’
  • Battery Life: 40 hours
  • Waterproof tested
  • Zero button automatically calibrates to ambient magnetic conditions
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Detection
Average Life:
40 h
Battery Size:
9V
Battery Type:
Alkaline
Brand Model Compatibility:
ML-3
Collection:
Model ML-3S
Color Finish Name:
Yellow
Display Type:
LCD
Length:
40 in
Material:
Aluminum, Plastic
Power Source:
Battery
Temperature Range:
-13 to 140 Deg F (-25 to 60 Deg C)
Tool Type:
Magnetic Locator
Weight:
1.8 lb