2-1/4 in. 8 DCL Leak Detector Package
Zcorr 2-1/4 in. 8 DCL Leak Detector Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zcorr software has a familiar web browser interface, making it as easy to use as a remote control
- The Zcorr system is expandable from 3 to an unlimited number of DCLs so it can grow with your leak detection program
- Zcorr DCLs are locally intelligent, they feature auto-power management (have no on/off switch) and never require user intervention
- Zcorr is fully upgradeable through software, making the latest technical advances available to all users
- DCLs can be transported ready to deploy, or setup and deprogrammed remotely, with data access and analysis by internet or email
- With Zcorr a manager can run a leak detection program across pipeline networks anywhere in the world
Specifications
- Application:
- Leak Detection
- Battery Type:
- Lithium
- Collection:
- Zcorr
- Diameter:
- 2-1/4 in
- Height:
- 4-1/2 in
- Material:
- Aluminum
- Maximum Temperature:
- 140
- Minimum Temperature:
- -20
- Power Source:
- Battery
- Size:
- 4-1/2 in x 2-1/4 in
- Tool Type:
- Leak Noise Correlator
- Type:
- Leak Detector
- Weight:
- 1 lb